Motion
GR852207128.32

GROVE GEAR
GR852207128.32

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 5.2500 in Center Distance, 180 Frame
MI ITEM #19050287
MFR #GR852207128.32
List Price$13,380.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR852207128.32

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 5.2500 in Center Distance, 180 Frame
MI ITEM #19050287
MFR #GR852207128.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,380.00/each for your price

Overview

Mfr description
GR852207128.32 GR-DHMQ852-100-H21-180-32

Specifications

  • Center Distance
    5.2500 in
  • Ratio
    100:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    180
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-DHMQ852-100-H21-180-32
  • Weight
    303 lbs, 137.438 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    100:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text