Motion
GR852210130.55

GROVE GEAR
GR852210130.55

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 180 Frame
MI ITEM #19050297
MFR #GR852210130.55
List Price$14,854.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR852210130.55

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 180 Frame
MI ITEM #19050297
MFR #GR852210130.55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,854.55/each for your price

Overview

Mfr description
GR852210130.55 GR-DHMQ852-200-H24-180-55

Specifications

  • Ratio
    200:1
  • NEMA / IEC Frame Size
    180
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-DHMQ852-200-H24-180-55
  • Weight
    303 lbs, 137.438 kg
  • Nominal Ratio
    200:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought