Motion
GR852213003.00

GROVE GEAR
GR852213003.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, Solid Output, 2.0000 in Output Size, Double Output
MI ITEM #19050300
MFR #GR852213003.00
List Price$12,234.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR852213003.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, Solid Output, 2.0000 in Output Size, Double Output
MI ITEM #19050300
MFR #GR852213003.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,234.33/each for your price

Overview

Mfr description
GR852213003.00 GR-D852-150-D1

Specifications

  • Center Distance
    5.2500 in
  • Reduction
    Double Reduction
  • Ratio
    150:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.336 hp
  • Horsepower Rating Normal Duty
    5.336 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Double
  • Style
    Shaft
  • Maximum Output RPM
    12 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    20059 in/lb;2266.36 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    15835.64 N, 3560 lbs
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.17 mm
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Torque Arm Kit
    Optional
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-D852-150-D1
  • Weight
    299 lbs, 135.62 kg
  • Horsepower
    5.336 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    150:1
  • Output
    3.724 hp;2.777 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    20059 in-lbs;2266.36 Nm
  • Bore Diameter
    2.0000 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    3560 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought