Motion
GR8522139.00

GROVE GEAR
GR8522139.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19050301
MFR #GR8522139.00
List Price$12,198.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8522139.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #19050301
MFR #GR8522139.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,198.96/each for your price

Overview

Mfr description
GR8522139.00 GR-DMQ852-300-R1-56

Specifications

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Included
    Yes
  • Output Bore Type
    Shaft
  • Case Size
    852
  • Center Distance
    5.2500 in
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    3.23 hp
  • Horsepower Rating Normal Duty
    3.23 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Keyway Size
    3/16 x 3/32 in
  • Length
    15.4300 in, 391.92 mm
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DMQ852-300-R1-56
  • Manufacturer Reducer Size
    852
  • Max Input Horsepower
    3.23 hp
  • Maximum Output RPM
    6 rpm
  • Maximum Output Torque
    22434 in/lb;2534.704 nm
  • Mounting Type
    Base
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    300:1
  • Output
    2.065 hp;1.54 kw
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Size
    2.0000 in
  • Output Type
    Solid
  • Overhung Load
    3560 lbs
  • Overhung Load Capacity
    15835.64 N, 3560 lbs
  • Ratio
    300:1
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    22434 in-lbs;2534.704 Nm
  • Weight
    303 lbs, 137.438 kg
  • Width
    13.0000 in, 330.20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text