Motion
GR8522147.00

GROVE GEAR
GR8522147.00

Right Angle Worm Gear Speed Reducer - 1500:1 Ratio, 56 Frame
Mi Item #19050303
MFR #GR8522147.00
Price$12,589.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8522147.00

Right Angle Worm Gear Speed Reducer - 1500:1 Ratio, 56 Frame
Mi Item #19050303
MFR #GR8522147.00

Mfr description
GR8522147.00 GR-DMQ852-1500-R1-56-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,589.32/each

Specifications

Dimensions

  • Case Size
    852
  • Manufacturer Reducer Size
    852
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    1500:1
  • Ratio
    1500:1
  • Weight
    303 lbs, 137.438 kg

Details

  • Manufacturer Catalog Number
    GR-DMQ852-1500-R1-56-
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)