Overview
Mfr description
GR8522234.00 GR-DMQ852-300-L1-140
Specifications
- NEMA / IEC Frame Size140
- SeriesGR
- Manufacturer Reducer Size852
- Manufacturer Catalog NumberGR-DMQ852-300-L1-140
- Weight303 lbs, 137.438 kg
- Gearbox Component TypeGearbox
- Case Size852
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data