Motion
GR8522236.00

GROVE GEAR
GR8522236.00

Right Angle Worm Gear Speed Reducer - 500:1 Ratio, 140 Frame
MI ITEM #19050308
MFR #GR8522236.00
List Price$12,198.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8522236.00

Right Angle Worm Gear Speed Reducer - 500:1 Ratio, 140 Frame
MI ITEM #19050308
MFR #GR8522236.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,198.96/each for your price

Overview

Mfr description
GR8522236.00 GR-DMQ852-500-L1-140

Specifications

  • Ratio
    500:1
  • NEMA / IEC Frame Size
    140
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-DMQ852-500-L1-140
  • Weight
    303 lbs, 137.438 kg
  • Nominal Ratio
    500:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text