Motion
GR8522344.00

GROVE GEAR
GR8522344.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #19050312
MFR #GR8522344.00
List Price$12,198.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8522344.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #19050312
MFR #GR8522344.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,198.96/each for your price

Overview

Mfr description
GR8522344.00 GR-DMQ852-100-L1-180

Specifications

  • Center Distance
    5.2500 in
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.206 hp
  • Horsepower Rating Normal Duty
    7.206 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    18 rpm
  • Maximum Output Torque
    18977 in/lb;2144.11 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    15835.64 N, 3560 lbs
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.17 mm
  • Series
    GR
  • Length
    15.4300 in, 391.92 mm
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DMQ852-100-L1-180
  • Weight
    303 lbs, 137.438 kg
  • Horsepower
    7.206 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    100:1
  • Output
    5.269 hp;3.929 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    2.0000 in
  • Torque Rating (in-lb)
    18977 in-lbs;2144.11 Nm
  • Bore Diameter
    2.0000 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    3560 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought