Motion
GR8522610.35

GROVE GEAR
GR8522610.35

Right Angle Worm Gear Speed Reducer - 35:1 Ratio, 56 Frame
MI ITEM #19050325
MFR #GR8522610.35
List Price$14,854.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8522610.35

Right Angle Worm Gear Speed Reducer - 35:1 Ratio, 56 Frame
MI ITEM #19050325
MFR #GR8522610.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,854.55/each for your price

Overview

Mfr description
GR8522610.35 GR-DHMQ852-1800-H11-56-35

Specifications

  • Ratio
    35:1
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-DHMQ852-1800-H11-56-35
  • Weight
    303 lbs, 137.438 kg
  • Nominal Ratio
    35:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text