Motion
GR8524131.00

GROVE GEAR
GR8524131.00

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #19050347
MFR #GR8524131.00
Price$11,829.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8524131.00

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #19050347
MFR #GR8524131.00

Mfr description
GR8524131.00 GR-DXMQ852-80-L1-180
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,829.47/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in, 28.57 mm
  • Case Size
    852
  • Center Distance
    5.2500 in
  • Housing Height
    14.0000 in
  • Housing Length
    14.0000 in, 355.60 mm
  • Housing Width
    13.0000 in
  • Keyway Size
    1/4 x 1/8 in
  • Length
    14.0000 in, 355.60 mm
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    21 rpm
  • Maximum Output Torque
    17934 in/lb;2026.26 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    80:1
  • Output Size
    2.0000 in
  • Overhung Load
    3560 lbs
  • Ratio
    80:1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Shaft Length
    3.5000 in;88.90 mm
  • Weight
    312 lbs, 141.521 kg
  • Width
    13.0000 in, 330.20 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    7.377 hp
  • Horsepower Rating Normal Duty
    7.377 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DXMQ852-80-L1-180
  • Max Input Horsepower
    7.377 hp
  • Mounting Type
    Base
  • Output
    6.161 hp;4.594 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    15835.64 N, 3560 lbs
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    17934 in-lbs;2026.26 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)