Motion
GR8525503.00

GROVE GEAR
GR8525503.00

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 180 Frame
MI ITEM #19050353
MFR #GR8525503.00
List Price$14,118.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8525503.00

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 180 Frame
MI ITEM #19050353
MFR #GR8525503.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,118.24/each for your price

Overview

Mfr description
GR8525503.00 GR-DXHMQ852-200-H11-180-39

Specifications

  • Ratio
    200:1
  • NEMA / IEC Frame Size
    180
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-DXHMQ852-200-H11-180-39
  • Weight
    285 lbs, 129.27 kg
  • Nominal Ratio
    200:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text