Motion
GR8525534.00

GROVE GEAR
GR8525534.00

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 180 Frame
Mi Item #19050358
MFR #GR8525534.00
Price$15,117.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8525534.00

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 180 Frame
Mi Item #19050358
MFR #GR8525534.00

Mfr description
GR8525534.00 GR-DHMQ852-125-H21-180-32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,117.00/each

Specifications

Dimensions

  • Case Size
    852
  • Manufacturer Reducer Size
    852
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    125:1
  • Ratio
    125:1
  • Weight
    303 lbs, 137.438 kg

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DHMQ852-125-H21-180-32
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)