Motion
GR8525675.00

GROVE GEAR
GR8525675.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 140 Frame
MI ITEM #19050365
MFR #GR8525675.00
List Price$12,798.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8525675.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 140 Frame
MI ITEM #19050365
MFR #GR8525675.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,798.19/each for your price

Overview

Mfr description
GR8525675.00 GR-VLHMQ852-60-L-140-32

Specifications

  • Ratio
    60:1
  • Case Included
    Yes
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-VLHMQ852-60-L-140-32
  • Weight
    272 lbs, 123.377 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    60:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought