Motion
GR8525740.00

GROVE GEAR
GR8525740.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.2500 in Input Size, Solid Output, Right Hand Output
MI ITEM #19050368
MFR #GR8525740.00
List Price$10,469.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8525740.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.2500 in Input Size, Solid Output, Right Hand Output
MI ITEM #19050368
MFR #GR8525740.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,469.84/each for your price

Overview

Mfr description
GR8525740.00 GR-FE852-10-R

Specifications

  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    23.15 hp
  • Horsepower Rating Normal Duty
    23.15 hp
  • Output Bore Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Style
    Solid Shaft
  • Maximum Output Torque
    7827 in/lb;884.33 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    8.0000 in, 203.20 mm
  • Housing Length
    10.8800 in, 276.35 mm
  • Keyway Size
    1/4 x 3.0000 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-FE852-10-R
  • Weight
    263 lbs, 119.3 kg
  • Horsepower
    23.15 hp
  • Input Style
    Solid Shaft
  • Nominal Ratio
    10:1
  • Shaft Diameter
    2.1880 in, 55.58 mm
  • Torque Rating (in-lb)
    7827 in-lbs;884.33 Nm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text