Motion
GR8525881.00

GROVE GEAR
GR8525881.00

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 180 Frame
MI ITEM #19050381
MFR #GR8525881.00
Price$13,310.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8525881.00

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 180 Frame
MI ITEM #19050381
MFR #GR8525881.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,310.39/each

Specifications

Dimensions

  • Case Size
    852
  • Manufacturer Reducer Size
    852
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    80:1
  • Ratio
    80:1
  • Weight
    247 lbs, 112.037 kg

Details

  • Manufacturer Catalog Number
    GR-WBMQ852-80-L-180
  • Series
    GR

Overview

Mfr description
GR8525881.00 GR-WBMQ852-80-L-180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought