Motion
GR8525928.00

GROVE GEAR
GR8525928.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 1.2500 in Input Size, Solid Output, Right Hand Output
MI ITEM #19050384
MFR #GR8525928.00
Price$10,804.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8525928.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 1.2500 in Input Size, Solid Output, Right Hand Output
MI ITEM #19050384
MFR #GR8525928.00

Mfr description
GR8525928.00 GR-FE852-20-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,804.86/each

Specifications

Dimensions

  • Case Size
    852
  • Input Size
    1.2500 in
  • Keyway Size
    1/4 x 3.0000 in, 6.35 x 76.20 mm
  • Manufacturer Reducer Size
    852
  • Maximum Output Torque
    9351 in/lb;1056.52 nm
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Service Factor
    1
  • Shaft Diameter
    2.1880 in
  • Weight
    263 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    14.56 hp
  • Horsepower Rating Normal Duty
    14.56 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Manufacturer Catalog Number
    GR-FE852-20-R
  • Max Input Horsepower
    14.56 hp
  • Mounting Type
    Tapped Hole
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    9351 in-lbs;1056.52 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)