Motion
GR8525948.00

GROVE GEAR
GR8525948.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 0.7500 in Input Size, Solid Output, Right Hand Output
MI ITEM #19050387
MFR #GR8525948.00
List Price$13,935.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8525948.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 0.7500 in Input Size, Solid Output, Right Hand Output
MI ITEM #19050387
MFR #GR8525948.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,935.22/each for your price

Overview

Mfr description
GR8525948.00 GR-DFE852-300-RR6

Specifications

  • Reduction
    Double Reduction
  • Ratio
    300:1
  • Max Input Horsepower
    3.23 hp
  • Horsepower Rating Normal Duty
    3.23 hp
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Style
    Solid Shaft
  • Maximum Output RPM
    6 rpm
  • Maximum Output Torque
    22434 in/lb;2534.704 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.6300 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    GR-DFE852-300-RR6
  • Weight
    330 lbs, 149.685 kg
  • Horsepower
    3.23 hp
  • Input Style
    Solid Shaft
  • Nominal Ratio
    300:1
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Torque Rating (in-lb)
    22434 in-lbs;2534.704 Nm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text