Motion
GR8525952.00

GROVE GEAR
GR8525952.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 140 Frame
Mi Item #19050388
MFR #GR8525952.00
Price$13,040.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8525952.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 140 Frame
Mi Item #19050388
MFR #GR8525952.00

Mfr description
GR8525952.00 GR-WBM852-100-L-140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,040.06/each

Specifications

Dimensions

  • Case Size
    852
  • Manufacturer Reducer Size
    852
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    100:1
  • Ratio
    100:1
  • Weight
    254 lbs, 115.21 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GR-WBM852-100-L-140
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)