Motion
GR8526045.00

GROVE GEAR
GR8526045.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Hollow Output, 180TC Frame
Mi Item #19050393
MFR #GR8526045.00
Price$13,260.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8526045.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Hollow Output, 180TC Frame
Mi Item #19050393
MFR #GR8526045.00

Mfr description
GR8526045.00 GR-FHMQ852-10-HR-180-32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,260.19/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in, 28.57 mm
  • Case Size
    852
  • Center Distance
    5.2500 in
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.17 mm
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    7827 in/lb;884.33 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    10:1
  • Output Size
    2.0000 in
  • Ratio
    10:1
  • Service Factor
    1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Weight
    277 lbs, 125.645 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    23.15 hp
  • Horsepower Rating Normal Duty
    23.15 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-FHMQ852-10-HR-180-32
  • Max Input Horsepower
    23.15 hp
  • Mounting Type
    Flange
  • Output
    21.73 hp
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    7827 in-lbs;884.33 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)