Motion
GR8600094.00

GROVE GEAR
GR8600094.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.5000 in Input Size, Solid Output, Right Hand Output
MI ITEM #19050402
MFR #GR8600094.00
List Price$13,702.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8600094.00

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 1.5000 in Input Size, Solid Output, Right Hand Output
MI ITEM #19050402
MFR #GR8600094.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,702.55/each for your price

Overview

Mfr description
GR8600094.00 GR-B860-100-R

Specifications

  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.571 hp
  • Horsepower Rating Normal Duty
    2.571 hp
  • Input Size
    1.5000 in
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Style
    Solid Shaft
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    5886 in/lb;665.03 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/8 x 3.0000 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    860
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-B860-100-R
  • Weight
    321 lbs, 145.6 kg
  • Horsepower
    2.571 hp
  • Input Style
    Solid Shaft
  • Nominal Ratio
    100:1
  • Shaft Diameter
    2.5000 in, 63.50 mm
  • Torque Rating (in-lb)
    5886 in-lbs;665.03 Nm
  • Gearbox Component Type
    Gearbox
  • Case Size
    860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text