Motion
GR8600283.00

GROVE GEAR
GR8600283.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, Solid Output, Double Output, 210TC Frame
MI ITEM #19050405
MFR #GR8600283.00
List Price$15,933.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8600283.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, Solid Output, Double Output, 210TC Frame
MI ITEM #19050405
MFR #GR8600283.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,933.61/each for your price

Overview

Mfr description
GR8600283.00 GR-BMQ860-30-D-210

Specifications

  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    11.177 hp
  • Horsepower Rating Normal Duty
    11.177 hp
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Double
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    210TC
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    10249 in/lb;1157.98 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Length
    16.5000 in, 419.10 mm
  • Keyway Size
    5/16 x 5/32 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    860
  • Mounting Type
    Single Reduction
  • Manufacturer Catalog Number
    GR-BMQ860-30-D-210
  • Weight
    331 lbs, 150.139 kg
  • Horsepower
    11.177 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    30:1
  • Shaft Diameter
    2.5000 in, 63.50 mm
  • Torque Rating (in-lb)
    10249 in-lbs;1157.98 Nm
  • Bore Diameter
    1.3750 in, 34.92 mm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text