Motion
GR8600293.00

GROVE GEAR
GR8600293.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, Solid Output, Left Hand Output, 250 Frame
MI ITEM #19050406
MFR #GR8600293.00
List Price$15,374.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8600293.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, Solid Output, Left Hand Output, 250 Frame
MI ITEM #19050406
MFR #GR8600293.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,374.17/each for your price

Overview

Mfr description
GR8600293.00 GR-BMQ860-20-L-250

Specifications

  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    15.71 hp
  • Horsepower Rating Normal Duty
    15.71 hp
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    250
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    10127 in/lb;1144.19 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/8 x 3/16 in, 9.525 x 4.76 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    16.5000 in, 419.10 mm
  • Manufacturer Reducer Size
    860
  • Manufacturer Catalog Number
    GR-BMQ860-20-L-250
  • Weight
    331 lbs, 150.139 kg
  • Horsepower
    15.71 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    20:1
  • Shaft Diameter
    2.5000 in, 63.50 mm
  • Torque Rating (in-lb)
    10127 in-lbs;1144.19 Nm
  • Bore Diameter
    1.6250 in, 41.27 mm
  • Output Shaft
    Solid Shaft
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    860
  • Width
    14.2500 in, 361.95 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text