Motion
GR8600509.55

GROVE GEAR
GR8600509.55

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 1.5000 in Input Size, Hollow Output, Hollow Output
MI ITEM #19050408
MFR #GR8600509.55
List Price$18,505.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8600509.55

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 1.5000 in Input Size, Hollow Output, Hollow Output
MI ITEM #19050408
MFR #GR8600509.55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,505.17/each for your price

Overview

Mfr description
GR8600509.55 GR-H860-50-H1-55

Specifications

  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.242 hp
  • Horsepower Rating Normal Duty
    7.242 hp
  • Output Bore Type
    Hollow Bore
  • Input Size
    1.5000 in
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • Style
    Solid Input Shaft
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    10079 in/lb;1138.8 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/8 x 3.0000 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    860
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    GR-H860-50-H1-55
  • Weight
    321 lbs, 145.6 kg
  • Horsepower
    7.242 hp
  • Input Style
    Solid Input Shaft
  • Nominal Ratio
    50:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    10079 in-lbs;1138.8 Nm
  • Bore Diameter
    3.4375 in, 87.31 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text