Motion
GR8600531.47

GROVE GEAR
GR8600531.47

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, Hollow Output, Hollow Output, 210 Frame
Mi Item #19050410
MFR #GR8600531.47
Price$20,801.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8600531.47

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, Hollow Output, Hollow Output, 210 Frame
Mi Item #19050410
MFR #GR8600531.47

Mfr description
GR8600531.47 GR-HM860-30-H1-210-47
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,801.94/each

Specifications

Dimensions

  • Bore Diameter
    2.9380 in, 74.62 mm
  • Case Size
    860
  • Keyway Size
    3/8 x 3.0000 in
  • Length
    16.5000 in, 419.10 mm
  • Manufacturer Reducer Size
    860
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    10249 in/lb;1157.98 nm
  • NEMA / IEC Frame Size
    210
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    2.9380 in, 74.62 mm
  • Weight
    336 lbs, 152.407 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    11.177 hp
  • Horsepower Rating Normal Duty
    11.177 hp
  • Housing Material
    Cast Iron
  • Input Style
    Flexible Coupling Input
  • Manufacturer Catalog Number
    GR-HM860-30-H1-210-47
  • Max Input Horsepower
    11.177 hp
  • Mounting Type
    Hollow Shaft
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Flexible Coupling Input
  • Torque Rating (in-lb)
    10249 in-lbs;1157.98 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)