Motion
GR8600590.39

GROVE GEAR
GR8600590.39

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, Hollow Output, Hollow Output, 210 Frame
MI ITEM #19050411
MFR #GR8600590.39
Price$20,801.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8600590.39

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, Hollow Output, Hollow Output, 210 Frame
MI ITEM #19050411
MFR #GR8600590.39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,801.94/each

Specifications

Dimensions

  • Bore Diameter
    2.4380 in, 61.90 mm
  • Case Size
    860
  • Keyway Size
    5/16 x 5/32 in
  • Manufacturer Reducer Size
    860
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    10245 in/lb;1157.52 nm
  • NEMA / IEC Frame Size
    210
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Service Factor
    1
  • Shaft Diameter
    2.4380 in, 61.90 mm
  • Weight
    331 lbs, 150.1 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    13.06 hp
  • Horsepower Rating Normal Duty
    13.06 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    GR-HMQ860-25-H1-210-39
  • Max Input Horsepower
    13.06 hp
  • Mounting Type
    Hollow Shaft
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    10245 in-lbs;1157.52 Nm

Overview

Mfr description
GR8600590.39 GR-HMQ860-25-H1-210-39

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought