Motion
GR-HMQ860-7.5-H1-250-48

GROVE GEAR
GR-HMQ860-7.5-H1-250-48

GR-HMQ860-7.5-H1-250-48
MI ITEM #19050413
MFR #GR-HMQ860-7.5-H1-250-48
List Price$20,156.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-HMQ860-7.5-H1-250-48

GR-HMQ860-7.5-H1-250-48
MI ITEM #19050413
MFR #GR-HMQ860-7.5-H1-250-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,156.92/each for your price

Overview

Mfr description
GR8600598.48 GR-HMQ860-7.5-H1-250-48

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    29.98 hp
  • Horsepower Rating Normal Duty
    29.98 hp
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    250
  • Housing Material
    Cast Iron
  • Series
    GR
  • Manufacturer Reducer Size
    860
  • Manufacturer Catalog Number
    GR-HMQ860-7.5-H1-250-48
  • Weight
    331 lbs, 150.14 kg
  • Input Style
    C-Face Quill
  • Shaft Diameter
    3.0000 in, 76.20 mm
  • Torque Rating (in-lb)
    7704 in-lbs;870.43 Nm
  • Bore Diameter
    3.0000 in, 76.20 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text