Motion
GR8600600.32

GROVE GEAR
GR8600600.32

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Hollow Output, 250TC Frame
Mi Item #19050415
MFR #GR8600600.32
Price$20,801.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8600600.32

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Hollow Output, 250TC Frame
Mi Item #19050415
MFR #GR8600600.32

Mfr description
GR8600600.32 GR-HMQ860-15-H1-250-32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,801.94/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in, 50.80 mm
  • Case Size
    860
  • Center Distance
    6.0000 in
  • Keyway Size
    3/8 x 3/16 in
  • Manufacturer Reducer Size
    860
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    9515 in/lb;1075.05 nm
  • NEMA / IEC Frame Size
    250TC
  • Nominal Ratio
    15:1
  • Output Size
    2.0000 in
  • Overhung Load
    3723 lbs
  • Ratio
    15:1
  • Service Factor
    1
  • Shaft Diameter
    2.0000 in
  • Weight
    331 lbs, 150.14 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    17.61 hp
  • Horsepower Rating Normal Duty
    17.61 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-HMQ860-15-H1-250-32
  • Max Input Horsepower
    17.61 hp
  • Mounting Type
    Base
  • Output
    17.61 hp;13.13 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    16560.7 N, 3723 lbs
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    9515 in-lbs;1075.05 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)