Motion
GR860205114.35

GROVE GEAR
GR860205114.35

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 140 Frame
MI ITEM #19050421
MFR #GR860205114.35
List Price$23,831.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR860205114.35

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 140 Frame
MI ITEM #19050421
MFR #GR860205114.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23,831.86/each for your price

Overview

Mfr description
GR860205114.35 GR-DHMQ860-300-H15-140-35

Specifications

  • Ratio
    300:1
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    860
  • Manufacturer Catalog Number
    GR-DHMQ860-300-H15-140-35
  • Weight
    406 lbs, 184.16 kg
  • Nominal Ratio
    300:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought