Motion
GR860210131.00

GROVE GEAR
GR860210131.00

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 180 Frame
MI ITEM #19050425
MFR #GR860210131.00
List Price$19,035.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR860210131.00

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 180 Frame
MI ITEM #19050425
MFR #GR860210131.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,035.85/each for your price

Overview

Mfr description
GR860210131.00 GR-DMQ860-250-R4-180

Specifications

  • Ratio
    250:1
  • NEMA / IEC Frame Size
    180
  • Series
    GR
  • Manufacturer Reducer Size
    860
  • Manufacturer Catalog Number
    GR-DMQ860-250-R4-180
  • Weight
    406 lbs, 184.16 kg
  • Nominal Ratio
    250:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text