Motion
GR860403067.39

GROVE GEAR
GR860403067.39

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 45:1 Ratio, 6.0000 in Center Distance, C-Face Coupling Input, Hollow Output, 2.4375 in Output Size, Hollow Output, 180TC Frame
Mi Item #19050434
MFR #GR860403067.39
Price$22,776.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR860403067.39

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 45:1 Ratio, 6.0000 in Center Distance, C-Face Coupling Input, Hollow Output, 2.4375 in Output Size, Hollow Output, 180TC Frame
Mi Item #19050434
MFR #GR860403067.39

Mfr description
GR860403067.39 GR-DXHM860-45-H13-180-39
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,776.74/each

Specifications

Dimensions

  • Bore Diameter
    2.4400 in, 61.98 mm
  • Case Size
    860
  • Center Distance
    6.0000 in
  • Housing Width
    6.5000 in
  • Keyway Size
    3/8 x 3.0000 in
  • Length
    19.6000 in, 497.84 mm
  • Manufacturer Reducer Size
    860
  • Maximum Output RPM
    38 rpm
  • Maximum Output Torque
    16885 in/lb;1907.74 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    45:1
  • Output Size
    2.4375 in
  • Ratio
    45:1
  • Shaft Diameter
    2.4400 in, 61.98 mm
  • Weight
    381 lbs, 172.819 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    11.99 hp
  • Horsepower Rating Normal Duty
    11.99 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Coupled
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DXHM860-45-H13-180-39
  • Max Input Horsepower
    11.99 hp
  • Mounting Type
    Base
  • Output
    10.538 hp;7.858 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Coupled
  • Torque Rating (in-lb)
    16885 in-lbs;1907.74 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)