Motion
GR-DVLMQ860-200-RU1-180

GROVE GEAR
GR-DVLMQ860-200-RU1-180

GR-DVLMQ860-200-RU1-180
MI ITEM #19050438
MFR #GR-DVLMQ860-200-RU1-180
List Price$20,494.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-DVLMQ860-200-RU1-180

GR-DVLMQ860-200-RU1-180
MI ITEM #19050438
MFR #GR-DVLMQ860-200-RU1-180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,494.04/each for your price

Overview

Mfr description
GR8605504.00 GR-DVLMQ860-200-RU1-180

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    4.954 hp
  • Horsepower Rating Normal Duty
    4.954 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    180TC
  • Housing Material
    Cast Iron
  • Series
    GR
  • Manufacturer Reducer Size
    860
  • Mounting Type
    Vertical
  • Manufacturer Catalog Number
    GR-DVLMQ860-200-RU1-180
  • Weight
    431 lbs, 195.5 kg
  • Input Style
    C-Face Quill
  • Output
    3.416 hp;2.547 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    2.50 mm
  • Torque Rating (in-lb)
    24607 in-lbs;2780.22 Nm
  • Bore Diameter
    2.5000 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    3723 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text