Motion
GR8605507.00

GROVE GEAR
GR8605507.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 2.4375 in Output Size, Right Hand Output
Mi Item #19050439
MFR #GR8605507.00
Price$20,886.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8605507.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 200:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 2.4375 in Output Size, Right Hand Output
Mi Item #19050439
MFR #GR8605507.00

Mfr description
GR8605507.00 GR-DFE860-200-RR6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,886.55/each

Specifications

Dimensions

  • Bore Diameter
    2.4380 in
  • Case Size
    860
  • Center Distance
    6.0000 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 1.6300 in
  • Manufacturer Reducer Size
    860
  • Maximum Output RPM
    8 rpm
  • Maximum Output Torque
    24607 in/lb;2780.22 nm
  • Nominal Ratio
    200:1
  • Output Size
    2.4375 in
  • Overhung Load
    3723 lbs
  • Ratio
    200:1
  • Service Factor
    1
  • Shaft Diameter
    2.4380 in, 61.92 mm
  • Weight
    442 lbs, 200.488 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    3.416 hp
  • Horsepower Rating Normal Duty
    3.416 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DFE860-200-RR6
  • Max Input Horsepower
    3.416 hp
  • Mounting Type
    Extended Flange Output Shaft
  • Output
    3.416 hp
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    16560.7 N, 3723 lbs
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    24607 in-lbs;2780.22 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)