Motion
GR8605530.00

GROVE GEAR
GR8605530.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 100:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 2.5000 in Output Size, Left Hand Output
MI ITEM #19050440
MFR #GR8605530.00
List Price$20,523.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8605530.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 100:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 2.5000 in Output Size, Left Hand Output
MI ITEM #19050440
MFR #GR8605530.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,523.96/each for your price

Overview

Mfr description
GR8605530.00 GR-DFE860-100-LL1

Specifications

  • Center Distance
    6.0000 in
  • Reduction
    Double Reduction
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    8.665 hp
  • Horsepower Rating Normal Duty
    8.665 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Single Output Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    2.5000 in
  • Output Direction
    Left Hand
  • Style
    Shaft
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    21417 in/lb;2419.78 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    16560.7 N, 3723 lbs
  • Keyway Size
    3/16 x 1.6300 in
  • Series
    GR
  • Manufacturer Reducer Size
    860
  • Mounting Type
    Extended Flange Output Shaft
  • Manufacturer Catalog Number
    GR-DFE860-100-LL1
  • Shipping Dimensions Height
    34.0000 in;863.60 mm
  • Shipping Dimensions Length
    37.0000 in;939.80 mm
  • Shipping Dimensions Width
    41.0000 in;1041.40 mm
  • Weight
    444 lbs, 201.395 kg
  • Horsepower
    8.665 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    100:1
  • Output
    5.947 hp;4.435 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    2.5000 in, 63.50 mm
  • Torque Rating (in-lb)
    21417 in-lbs;2419.78 Nm
  • Bore Diameter
    2.4380 in
  • Output Shaft
    Single Output Shaft
  • Overhung Load
    3723 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text