Motion
GR8605580.00

GROVE GEAR
GR8605580.00

Right Angle Worm Gear Speed Reducer - 800:1 Ratio
MI ITEM #19050443
MFR #GR8605580.00
List Price$20,238.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8605580.00

Right Angle Worm Gear Speed Reducer - 800:1 Ratio
MI ITEM #19050443
MFR #GR8605580.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,238.91/each for your price

Overview

Mfr description
GR8605580.00 GR-DFE860-800-LL1

Specifications

  • Ratio
    800:1
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    860
  • Manufacturer Catalog Number
    GR-DFE860-800-LL1
  • Weight
    444 lbs, 201.395 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    800:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text