Motion
GR8605613.00

GROVE GEAR
GR8605613.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 210 Frame
MI ITEM #19050444
MFR #GR8605613.00
List Price$16,889.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8605613.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 210 Frame
MI ITEM #19050444
MFR #GR8605613.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,889.75/each for your price

Overview

Mfr description
GR8605613.00 GR-VLMQ860-40-RD-210

Specifications

  • Ratio
    40:1
  • Style
    Quill Style
  • NEMA / IEC Frame Size
    210
  • Manufacturer Reducer Size
    860
  • Manufacturer Catalog Number
    GR-VLMQ860-40-RD-210
  • Weight
    367 lbs, 166.468 kg
  • Input Style
    Quill Style
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought