Motion
GRF13001061.10

GROVE GEAR
GRF13001061.10

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, Hollow Output, 56C Frame
Mi Item #19050459
MFR #GRF13001061.10
Price$2,400.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF13001061.10

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, Hollow Output, 56C Frame
Mi Item #19050459
MFR #GRF13001061.10

Mfr description
GRF13001061.10 GR-FHMQ813-5-HR-56-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,400.57/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    813
  • Center Distance
    1.3300 in
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Manufacturer Reducer Size
    813
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    209 in/lb;23.61 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    5:1
  • Output Size
    0.6250 in
  • Ratio
    5:1
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Weight
    19 lbs, 8.618 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    1 hp
  • Horsepower Rating Normal Duty
    1 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-FHMQ813-5-HR-56-10
  • Max Input Horsepower
    1 hp
  • Mounting Type
    Flange
  • Output
    1.158 hp;0.864 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    209 in-lbs;23.61 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)