Motion
GRF13001073.10

GROVE GEAR
GRF13001073.10

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 140 Frame
MI ITEM #19050460
MFR #GRF13001073.10
List Price$2,326.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF13001073.10

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 140 Frame
MI ITEM #19050460
MFR #GRF13001073.10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,326.13/each for your price

Overview

Mfr description
GRF13001073.10 GR-FHMQ813-5-HR-140-10

Specifications

  • Ratio
    10:1
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    813
  • Manufacturer Catalog Number
    GR-FHMQ813-5-HR-140-10
  • Weight
    19 lbs, 8.62 kg
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text