Motion
GRF13001280.10

GROVE GEAR
GRF13001280.10

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19050462
MFR #GRF13001280.10
List Price$2,326.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF13001280.10

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
MI ITEM #19050462
MFR #GRF13001280.10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,326.13/each for your price

Overview

Mfr description
GRF13001280.10 GR-FHMQ813-15-HR-56-10

Specifications

  • Ratio
    15:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    116 rpm
  • Series
    GR
  • Manufacturer Reducer Size
    813
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHMQ813-15-HR-56-10
  • Weight
    19 lbs, 8.618 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    15:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text