Motion
GRF13002277.10

GROVE GEAR
GRF13002277.10

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 56 Frame
Mi Item #19050471
MFR #GRF13002277.10
Price$2,400.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF13002277.10

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 56 Frame
Mi Item #19050471
MFR #GRF13002277.10

Mfr description
GRF13002277.10 GR-FHMQ813-5-HL-56-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,400.57/each

Specifications

Dimensions

  • Case Size
    813
  • Manufacturer Reducer Size
    813
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    19 lbs, 8.62 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GR-FHMQ813-5-HL-56-10
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)