Motion
GRF13005061.00

GROVE GEAR
GRF13005061.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56C Frame
MI ITEM #19050473
MFR #GRF13005061.00
List Price$1,797.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF13005061.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 56C Frame
MI ITEM #19050473
MFR #GRF13005061.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,797.68/each for your price

Overview

Mfr description
GRF13005061.00 GR-FMQ813-5-RR-56

Specifications

  • Ratio
    5:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    813
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FMQ813-5-RR-56
  • Weight
    18 lbs, 8.16 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    5:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought