Motion
GRF15001065.10

GROVE GEAR
GRF15001065.10

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, Hollow Output, 56C Frame
Mi Item #19050476
MFR #GRF15001065.10
Price$2,562.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF15001065.10

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, Hollow Output, 56C Frame
Mi Item #19050476
MFR #GRF15001065.10

Mfr description
GRF15001065.10 GR-FHMQ815-20-HR-56-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,562.60/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    815
  • Center Distance
    1.5400 in
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Manufacturer Reducer Size
    815
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    518 in/lb;58.526 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    20:1
  • Output Size
    0.6250 in
  • Ratio
    20:1
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Weight
    22 lbs, 9.979 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.919 hp
  • Horsepower Rating Normal Duty
    0.919 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-FHMQ815-20-HR-56-10
  • Max Input Horsepower
    0.919 hp
  • Mounting Type
    Flange
  • Output
    0.719 hp;0.536 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    518 in-lbs;58.526 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)