Motion
GRF15002041.10

GROVE GEAR
GRF15002041.10

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
Mi Item #19050478
MFR #GRF15002041.10
Price$2,527.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF15002041.10

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56C Frame
Mi Item #19050478
MFR #GRF15002041.10

Mfr description
GRF15002041.10 GR-FHMQ815-20-HL-56-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,527.00/each

Specifications

Dimensions

  • Case Size
    815
  • Manufacturer Reducer Size
    815
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Weight
    22 lbs, 9.979 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    GR-FHMQ815-20-HL-56-10
  • Output Bore Type
    Hollow Bore
  • Output Shaft
    Hollow Bore
  • Series
    GR
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)