Motion
GRF15002068.10

GROVE GEAR
GRF15002068.10

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, Hollow Output, 56C Frame
MI ITEM #19050479
MFR #GRF15002068.10
List Price$2,483.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF15002068.10

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.5400 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, Hollow Output, 56C Frame
MI ITEM #19050479
MFR #GRF15002068.10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,483.14/each for your price

Overview

Mfr description
GRF15002068.10 GR-FHMQ815-40-HL-56-10

Specifications

  • Center Distance
    1.5400 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.56 hp
  • Horsepower Rating Normal Duty
    0.56 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    0.6250 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    520 in/lb;58.752 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    4.3500 in, 110.49 mm
  • Manufacturer Reducer Size
    815
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHMQ815-40-HL-56-10
  • Weight
    22 lbs, 9.979 kg
  • Horsepower
    0.56 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Output
    0.361 hp;0.269 kw
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Torque Rating (in-lb)
    520 in-lbs;58.752 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought