Motion
GRF18001011.16

GROVE GEAR
GRF18001011.16

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 56C Frame
MI ITEM #19050480
MFR #GRF18001011.16
List Price$2,262.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF18001011.16

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 56C Frame
MI ITEM #19050480
MFR #GRF18001011.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,262.02/each for your price

Overview

Mfr description
GRF18001011.16 GR-FH818-80-HR-16

Specifications

  • Ratio
    80:1
  • Output Bore Type
    Hollow Bore
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    18
  • Manufacturer Catalog Number
    GR-FH818-80-HR-16
  • Weight
    23 lbs, 10.43 kg
  • Nominal Ratio
    80:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text