Motion
GRF18001182.16

GROVE GEAR
GRF18001182.16

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 56 Frame
Mi Item #19050486
MFR #GRF18001182.16
Price$2,647.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF18001182.16

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 56 Frame
Mi Item #19050486
MFR #GRF18001182.16

Mfr description
GRF18001182.16 GR-FHMQ818-7.5-HR-56-16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,647.01/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    818
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    7.5:1
  • Ratio
    7.5:1
  • Weight
    27 lbs, 12.25 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    GR-FHMQ818-7.5-HR-56-16
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)