Motion
GRF18001261.14

GROVE GEAR
GRF18001261.14

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56C Frame
MI ITEM #19050496
MFR #GRF18001261.14
List Price$2,564.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF18001261.14

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 56C Frame
MI ITEM #19050496
MFR #GRF18001261.14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,564.95/each for your price

Overview

Mfr description
GRF18001261.14 GR-FHMQ818-50-HR-56-14

Specifications

  • Ratio
    50:1
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    18
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHMQ818-50-HR-56-14
  • Weight
    27 lbs, 12.247 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    50:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text