Motion
GRF18002256.16

GROVE GEAR
GRF18002256.16

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19050509
MFR #GRF18002256.16
List Price$2,564.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF18002256.16

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19050509
MFR #GRF18002256.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,564.95/each for your price

Overview

Mfr description
GRF18002256.16 GR-FHMQ818-15-HL-56-16

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    1 hp
  • Horsepower Rating Normal Duty
    1 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    571 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    5337.87 N, 1200 lbs
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Torque Arm Kit
    Optional
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHMQ818-15-HL-56-16
  • Weight
    27 lbs, 12.25 kg
  • Horsepower
    1 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    15:1
  • Output
    1.058 hp;0.789 kw
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    571 in-lbs
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Overhung Load
    1200 lbs
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text