Motion
GRF180653.16

GROVE GEAR
GRF180653.16

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
MI ITEM #19050516
MFR #GRF180653.16
List Price$2,564.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF180653.16

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
MI ITEM #19050516
MFR #GRF180653.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,564.95/each for your price

Overview

Mfr description
GRF180653.16 GR-FHMQ818-20-HR-140-16

Specifications

  • Ratio
    20:1
  • Series
    GR
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-FHMQ818-20-HR-140-16
  • Weight
    27 lbs, 12.25 kg
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought