Motion
GRF18202102.16

GROVE GEAR
GRF18202102.16

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1000:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
Mi Item #19050517
MFR #GRF18202102.16
Price$4,219.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF18202102.16

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 1000:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
Mi Item #19050517
MFR #GRF18202102.16

Mfr description
GRF18202102.16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,219.28/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Center Distance
    1.7500 in
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    18
  • Maximum Output RPM
    2 rpm
  • Maximum Output Torque
    884 in/lb;99.88 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    1000:1
  • Output Size
    1.0000 in
  • Ratio
    1000:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    44 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.064 hp
  • Horsepower Rating Normal Duty
    0.064 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DFHMQ818-1000-HL2-56-16
  • Max Input Horsepower
    0.064 hp
  • Mounting Type
    Flange
  • Output
    0.025 hp;0.019 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    884 in-lbs;99.88 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)