Motion
GRF18205097.16

GROVE GEAR
GRF18205097.16

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 400:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19050518
MFR #GRF18205097.16
List Price$4,088.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF18205097.16

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 400:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19050518
MFR #GRF18205097.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,088.43/each for your price

Overview

Mfr description
GRF18205097.16 GR-DFHMQ818-400-HL5-56-16

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Double Reduction
  • Ratio
    400:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.114 hp
  • Horsepower Rating Normal Duty
    0.114 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    4 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    874 in/lb;98.75 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Dimensions
    5.8500 in x 4.0000 in x 6.5000 in, 148.59 mm x 101.60 mm x 165.10 mm
  • Housing Height
    6.5000 in, 165.10 mm
  • Housing Length
    5.8500 in, 148.59 mm
  • Housing Width
    5.0000 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Series
    GR
  • Length
    5.8500 in, 148.59 mm
  • Manufacturer Reducer Size
    18
  • Torque Arm Kit
    Optional
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-DFHMQ818-400-HL5-56-16
  • Weight
    44 lbs, 19.958 kg
  • Horsepower
    0.114 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    400:1
  • Output
    0.061 hp;0.045 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    874 in-lbs;98.75 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Width
    4.0000 in, 101.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought